Shop All Locking Clamps
Apex Automotive Parts
Locking Welding Clamp, 9", Finish: Nickel Plated
Mfr # C9WN
Zoro # G6996138
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 9"
- Finish Nickel Plated
- Features Maximum Jaw Opening Per ASME Specs; Angled Tooth Pattern for Better Grip; Compound Action for Powerful Non-Slip Locking Grip; Long Nose with Wire Cutter Gets to Hard-To-Reach Spots; Versatile Curved Jaw Also Features Integral Wire Cutter; Red Plastisol Dip on Release Lever for Improved Comfort and Crescent Brand Identity; Hex Key Receiving Hole Added to Knurls for Increased Torque and Convenience
- Number of Pieces 1
- Locking Clamp Product Grouping Locking Sheet Metal Clamp - Carded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Automotive Parts
- MFR # C9WN
- Zoro # G6996138
- UPC # 00037103299567
- Country of Origin China
- Category Locking Clamps
Dimensions
Overall Length | 9" |
Details
Finish | Nickel Plated |
Features | Maximum Jaw Opening Per ASME Specs; Angled Tooth Pattern for Better Grip; Compound Action for Powerful Non-Slip Locking Grip; Long Nose with Wire Cutter Gets to Hard-To-Reach Spots; Versatile Curved Jaw Also Features Integral Wire Cutter; Red Plastisol Dip on Release Lever for Improved Comfort and Crescent Brand Identity; Hex Key Receiving Hole Added to Knurls for Increased Torque and Convenience |
Number of Pieces | 1 |
Locking Clamp Product Grouping | Locking Sheet Metal Clamp - Carded |
Locking Mechanism | Release Lever |
Item | Locking Welding Clamp,9" |
Description
Locking Welding Clamp,9 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Bottoming, 4 (1604807)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #74 (44344)
- MILWAUKEE TOOL W Style: W-166 Die (49-16-W166)
- GREENLEE Hole Saw, 1-3/4 in. Dia., Variable Pitch (825-1-3/4)
- IRWIN Locking C-Clamps, w/Swivel Pads 24" (28)
- MILWAUKEE TOOL 11" TORQUE LOCK Locking C-Clamp Swivel Jaws (48-22-3521)
- MILWAUKEE TOOL Milwaukee® 18 in. TORQUE LOCK™ Wide Jaw Locking C-Clamp (48-22-3530)
- BIG HORN 9-Inch With 3-1/2-Inch Throat Drill Press Vise Clamp (19630)
- GRIP-ON 7" locking T-type axial grip (GR91807)
- GRIP-ON 12 Locking Chain Clamp, 614 Jaw Opening (181-12)
- GRIP-ON 12 Locking Pipe Clamp (126-12)
- Apex Automotive Parts Locking Clamps