Shop All Locking Clamps
Apex Automotive Parts
Locking Chain Clamp, 18"
Mfr # C20CHN
Zoro # G6996269
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 18"
- Finish Nickel Plated
- Features Compound Action for Powerful Non-Slip Locking Grip; Red Plastisol Dip on Release Lever for Improved Comfort and Crescent Brand Identity; Aggressive Grip Pattern Added to Tightening Knurls
- Number of Pieces 1
- Locking Clamp Product Grouping Locking C-Clamps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Automotive Parts
- MFR # C20CHN
- Zoro # G6996269
- UPC # 00037103296016
- Country of Origin China
- Category Locking Clamps
Dimensions
Overall Length | 18" |
Details
Finish | Nickel Plated |
Features | Compound Action for Powerful Non-Slip Locking Grip; Red Plastisol Dip on Release Lever for Improved Comfort and Crescent Brand Identity; Aggressive Grip Pattern Added to Tightening Knurls |
Number of Pieces | 1 |
Locking Clamp Product Grouping | Locking C-Clamps |
Locking Mechanism | Release Lever |
Item | Locking Chain Clamp,18" |
Description
Locking Chain Clamp,18 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 10 in Crimper (97 51 12)
- MILWAUKEE TOOL Large Case Rows for Impact Driver Accessories (5 pk) (48-32-9935)
- SUPERIOR ELECTRIC Aftermarket Replacement Chuck Assembly Service Kit Replaces Milwaukee 48-66-1381 (M1670-T)
- ULLMAN DEVICES Magnetic Pick-Up Tool, Flexible (HT-55FL)
- GRIP-ON 12", table mounted locking C-clamp (GR22212)
- OTC Puller Jaw (32054)
- SUMNER Internal Fit-Up Clamp, 8-12 In. (784103)
- GRIP-ON 10" locking chain clamps (GR18110)
- SUMNER Internal Fit-Up Clamp, 4-8 In. (784102)
- WESTWARD Locking Sheet Metal Clamp, 8", 1/2" Cap. (2FDC2)
- SUMNER Pipe Clamp, Ultra Clamp, 5" to 12" (781170)
- Apex Automotive Parts Clamps