Shop All Locking Clamps
Apex Automotive Parts
Locking C Clamp/Swivel Pads, 11"
Mfr # C11CCSVN
Zoro # G6996040
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11"
- Finish Nickel Plated
- Features Maximum Jaw Opening Per ASME Specs; Angled Tooth Pattern for Better Grip; Compound Action for Powerful Non-Slip Locking Grip; Long Nose with Wire Cutter Gets to Hard-To-Reach Spots; Versatile Curved Jaw Also Features Integral Wire Cutter; Red Plastisol Dip on Release Lever for Improved Comfort and Crescent Brand Identity; Hex Key Receiving Hole Added to Knurls for Increased Torque and Convenience
- Number of Pieces 1
- Standards ASME B107.24; ASME B107.36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Automotive Parts
- MFR # C11CCSVN
- Zoro # G6996040
- Country of Origin China
- Category Locking Clamps
Dimensions
Overall Length | 11" |
Details
Finish | Nickel Plated |
Features | Maximum Jaw Opening Per ASME Specs; Angled Tooth Pattern for Better Grip; Compound Action for Powerful Non-Slip Locking Grip; Long Nose with Wire Cutter Gets to Hard-To-Reach Spots; Versatile Curved Jaw Also Features Integral Wire Cutter; Red Plastisol Dip on Release Lever for Improved Comfort and Crescent Brand Identity; Hex Key Receiving Hole Added to Knurls for Increased Torque and Convenience |
Number of Pieces | 1 |
Standards | ASME B107.24; ASME B107.36 |
Locking Clamp Product Grouping | Locking C-Clamps |
Locking Mechanism | Release Lever |
Item | Locking C Clamp/Swivel Pads,11" |
Description
Locking C Clamp/Swivel Pads,11 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #4-40 HSS Plug Tap and #43 HSS Drill Bit (POU4-40)
- WILLIAMS Williams Hammer Wrench, 6 pt., 1-1/16" (HW-6034)
- GS TOOLING MT3 325 TG100 Collet Chuck (534322)
- EAZYPOWER Spanner Bit, No. 8, 1" (13267)
- WESTWARD Locking C-Clamp, 12", 3-37/64" Cap. (45W340)
- IRWIN Vise-Grip 9SP Locking C-Clamp, 9 in, w/ Swivel Pads, Wide-Opening, Easy Release Trigger, Alloy Steel (9SP)
- DYNAMIC Tools 11" Locking Clamp (D055310)
- IRWIN BAR CLAMP 18""XPQUICKGRP (1964713)
- TEKTON 11 Inch Swivel Pad Locking C-Clamp (CLC11011)
- IRWIN MEDIUM DTY BAR CLAMP 18"" (223118)
- WESTWARD Locking C-Clamp, 11", 3-3/8Cap, 2-1/4Throat (2FDD2)
- Apex Automotive Parts Locking Clamps