Shop All Cutting Pliers
Apex Automotive Parts
Diagonal Compound Action Pliers, 8"
Mfr # PS5429C
Zoro # G6996232
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Increased Durability; Heat Treated Joint Rivet for Smooth and Consistent Operation; Induction Hardened Edges for Long Cutting Life
- Handle Type Co-Molded Grip
- Material Chrome Vanadium Steel
- Overall Length 8"
- Application Heavy Duty Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Automotive Parts
- MFR # PS5429C
- Zoro # G6996232
- UPC # 00959110349762
- Country of Origin Taiwan, Province of China
- Category Cutting Pliers
Dimensions
Overall Length | 8" |
Details
Features | Increased Durability; Heat Treated Joint Rivet for Smooth and Consistent Operation; Induction Hardened Edges for Long Cutting Life |
Handle Type | Co-Molded Grip |
Material | Chrome Vanadium Steel |
Application | Heavy Duty Applications |
Item | Diagonal Compound Action Pliers,8" |
Description
Diagonal Compound Action Pliers,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL OPEN-LOK Oscillating Multi-Tool Blade for Wood (3 pk) (49-10-9004)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute Corner Radius 37 Degree Helix End Mill (E5G97972)
- WESTWARD 1/4 in Drive Impact Socket 6 mm Size 6 pt Standard Depth, Black Oxide (4LYA2)
- K-TOOL INTERNATIONAL Sanding Pen (KTI70550)
- KNIPEX Crimping Pliers (97 52 09)
- IRWIN 6 in VISE-GRIP Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (2078306)
- XCELITE 5 5/8 in Diagonal Cutting Plier Flush Cut Narrow Nose Uninsulated (1178MN)
- TENG TOOLS SIDE.CUTTERS.DIPPED (MB442-8)
- KNIPEX 5 in 79 Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (79 02 125 ESD)
- AVEN Cutter Oval Head, Flush, w/Relief (10822F)
- URREA Heavy-duty diagonal cut plier 7-3/4" (207G)
- Apex Automotive Parts Cutting Pliers