Shop All Combination Wrench Sets
Apex Automotive Parts
Crescent 24" Chain Wrench
Mfr # CW24
Zoro # G7055303
product price: $98.59
/ea
Free Shipping & Returns
$98.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Finish Chrome plated
- Wrench Style Chain
- Number of Pieces 1
- Range of Lengths 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Automotive Parts
- MFR # CW24
- Zoro # G7055303
- UPC # 43127212956
- Country of Origin United States
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 24" |
Details
SAE or Metric | SAE |
Finish | Chrome plated |
Wrench Style | Chain |
Number of Pieces | 1 |
Measurement Type | SAE |
Item | Crescent 24" Chain Wrench |
Description
Crescent 24 In. Chain Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO T-Nut, Black Oxide, 3/8-16, 9/16 (41406)
- URREA 1-9/16" Satin finish 12-point combination wrench (1250A)
- APEX TOOL GROUP Wiss M3R Compound Action Snips, 9-3/4" (M3R)
- VICTOR TECHNOLOGY Ruler, Inch, Gloss, White, Plastic, 12in. (EZ12PBL)
- COUGAR PRO Rev Ratch Comb Wrench Met FP (M8MRCW)
- URREA Full polished 12 - pt 15° box-end wrenches (Set of 7 pieces), metric (1100DM)
- WRIGHT TOOL Comb Wrench 2.0 16 Pc Set - (730)
- CRAFTSMAN Combination Wrench Set, Metric, 15 Tools (CMMT12066)
- TEKTON Combination Wrench Set, 11-Piece 1/4 - 3/4 in. (WCB90105)
- POWERBUILT 7Pc SAE Stubby Combo Wrnch Set (640203)
- K-TOOL INTERNATIONAL Open End Wrench 1-1/2" x 1-5/8" (KTI42348)
- Apex Automotive Parts Wrenches