Shop All Combination Wrench Sets
Apex Automotive Parts
Automotive Wrench, 18"
Mfr # C718
Zoro # G7037158
product price: $73.19
/ea
$73.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Finish Chrome plated
- Wrench Style Automotive, Adjustable
- Number of Pieces 1
- Range of Lengths 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Automotive Parts
- MFR # C718
- Zoro # G7037158
- UPC # 43127067914
- Country of Origin United States
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 18" |
Details
SAE or Metric | SAE |
Finish | Chrome plated |
Wrench Style | Automotive, Adjustable |
Number of Pieces | 1 |
Measurement Type | SAE |
Item | Automotive Wrench,18" |
Description
Automotive Wrench,18 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES 4 Piece Tweezer Set (30416IND)
- INGERSOLL-RAND $IMPACT WR 1/2" 1350 FT LBS (IR2235TIMAX)
- KNIPEX Crimping Pliers (97 52 09)
- MITUTOYO Micrometer, 5 to 6", 0.0001, Ratchet (103-220)
- APEX AUTOMOTIVE PARTS Crescent 24" Chain Wrench (CW24)
- BETA Set of 9 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated with Rack (000421087)
- URREA Satin finish 12pt combination wrench set 25 pc (1200QMA)
- BOJO TOOLS 4 PC SAE Plastic Wrench (ITH-BWK4-SAE)
- GEARWRENCH 15 Piece 12 Point Long Pattern Combination SAE Wrench Set (81901)
- TENG TOOLS TTHP08 - 8 Piece Hook and Pin Wrench Set (TTHP08)
- GEARWRENCH 17mm 12 Point Long Pattern Combination Wrench (81674)
- Apex Automotive Parts Wrenches