Shop All Locking Pliers
Apex Automotive Parts
8 in Locking Sheet Metal Plier
Mfr # C8SMVN
Zoro # G6996199
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Maximum Jaw Opening Size Matches ASME Specifications, Angled Tooth Pattern, Compound action for powerful Non-Slip Locking Grip, Knurled Texture on Tightening Screws Adjusts Easily with Hex Key or by Hand, Locking "C" Clamps Are Faster and Easier to Use Than Standard Clamps
- Handle Type Non-Slip Grip
- Overall Length 8"
- Finish Nickel Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apex Automotive Parts
- MFR # C8SMVN
- Zoro # G6996199
- UPC # 00037103299543
- Country of Origin China
- Category Locking Pliers
Dimensions
Overall Length | 8" |
Details
Features | Maximum Jaw Opening Size Matches ASME Specifications, Angled Tooth Pattern, Compound action for powerful Non-Slip Locking Grip, Knurled Texture on Tightening Screws Adjusts Easily with Hex Key or by Hand, Locking "C" Clamps Are Faster and Easier to Use Than Standard Clamps |
Handle Type | Non-Slip Grip |
Finish | Nickel Plated |
Item | Locking Sheet Metal Plier,8" |
Description
Locking Sheet Metal Plier,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATT Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, Color: Black, SJ Pallet (SJ PALLET)
- EKLIND 9in. Cushion Grip T-Handle Hex Key 3/16in. (51912)
- STM MT2 MT3 Morse Taper Sleeve (420315)
- RIDGID Pin, Groove .250 Dia X 1.50 Lg (26757)
- SUNEX Pliers, Flexible Hose, Clamp (3720)
- K-TOOL INTERNATIONAL 9 in Knurled Adjusting Screw Plain Grip Locking Plier (KTI-58710)
- WESTWARD 10 in Locking Adjusting Deluxe Cushion Grip Locking Plier (1ECG1)
- MALCO Hog Ring Pliers, Self Feed, 7 3/8 In (HRP4)
- ASTRO PNEUMATIC Hose Clamp Pliers (9409A)
- WILLIAMS 10 in Curved Jaw Locking Plier (23303)
- KD TOOLS External Snap Ring Pliers, Straight, 7" (82136)
- Apex Automotive Parts Locking Pliers