Shop All Locking Pliers
Apex Automotive Parts
5 in Locking Plier
Mfr # C5CVN
Zoro # G6996162
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Maximum Jaw Opening Per ASME Specs, Angled Tooth Pattern, Aggressive Grip Pattern, Hex Key Receiving Hole Added to Knurls for Increased Torque and Convenience
- Handle Type Non-Slip Grip
- Overall Length 5"
- Finish Nickel Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apex Automotive Parts
- MFR # C5CVN
- Zoro # G6996162
- UPC # 00037103296023
- Country of Origin China
- Category Locking Pliers
Dimensions
Overall Length | 5" |
Details
Features | Maximum Jaw Opening Per ASME Specs, Angled Tooth Pattern, Aggressive Grip Pattern, Hex Key Receiving Hole Added to Knurls for Increased Torque and Convenience |
Handle Type | Non-Slip Grip |
Finish | Nickel Plated |
Item | Locking Pliers,Curved Jaw,Wire Cutter,5" |
Description
Locking Pliers,Curved Jaw,Wire Cutter,5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Drive Socket Set Metric 28 Pieces 10 mm to 24 mm , Chrome (48-22-9510)
- MILWAUKEE TOOL M18 FUEL Drill/Driver + Grinder Kit (2903-22, 2880-20)
- MALCO Snap Lock Punch, Punching, 8 in, Forged steel (SL1R)
- CMT Chuck, ISO-30/Biesse, ER32, Rght (183.200.01)
- STEEL GRIP LONG NOSE LCKNG PLIER 6"" (2251411)
- KNIPEX 6-1/4" Flat Nose Pliers, Plastic Grip (20 01 160)
- KNIPEX 9" Precision internal Circlip Pliers, Plastic Grip (48 11 J3)
- OTC Snap Ring Pliers, .090" Straight Tips (4512-1)
- IRWIN 7 in Locking Plier (4935578)
- BETA Internal Circlip Plier, 130mm x 1.3mm (010340014)
- KNIPEX 10 in Locking Adjusting Plain Grip Locking Plier (41 04 250)
- Apex Automotive Parts Locking Pliers