Shop All Screwdriver Bits
Apex
Apex Utica 071-440-2X 27549 Phillips Insert
Mfr # 071-440-2X
Zoro # G004022258
product price: $21.09
/ea
$21.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex
- MFR # 071-440-2X
- Zoro # G004022258
- Country of Origin China
- Category Screwdriver Bits
Description
Make your everyday life more convenient and simpler with our range of Home Tools that offer the reliability and durability you desire. These tools are designed to cater repair and maintenance tasks in any home.
Features- Durable and reliable construction
- Easy to use and convenient designs
- Tools for different applications
- Affordable prices and value for money
- Phillips Insert
- Drive Size: 1/4 in.
- Drive Type: Hex
- Tip Size Symbol (Nom): #2
- Overall Length: 1 in.
- Material: Tool Steel
- Weight: 0.01 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 12V CXT Recipro Saw (RJ03Z)
- MORSE Band Saw Blade, 6 ft. 9 in L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHEDR14-6'9)
- ZEPHYR Countersink Cage, 1-1/2" Cutter Dia. (ZT334-W)
- ICS Bar Brackets (543916)
- APEX Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-C-TX-27-5PK)
- APEX Magnetic Socket, 1/4" Drive, 1/4", 6pt. (M1P08-1PK)
- APEX Power Bit, SAE, 1/4", Hex Power Drive, PK5 (AM-05-6-5PK)
- APEX Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-A-TX-27-5PK)
- APEX Power Bit, SAE, 1/4", Hex Power Drive, PK5 (AM-08-5PK)
- APEX Power Bit, SAE, 1/4", Hex Power Drive, PK5 (AM-05-5-5PK)
- KLEIN TOOLS Replacement Bit #2 Phillips, #1 Phillips (32400)
- Apex Screwdriver Bits