Shop All Hand Files and Rasps
Apex
Apex Nicholson 183-05919N File Pillar X-Narrow Cut0 200 mm. - 8 in.
Mfr # 183-05919N
Zoro # G904009083
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apex
- MFR # 183-05919N
- Zoro # G904009083
- UPC # 37103241511
- Country of Origin China
- Category Hand Files and Rasps
Description
Features:
- Double-cut on sides, single-cut on edges.
- Rectangular in cross section and taper slightly towards point in width.
- Used by machinists, machinery builders, ship and engine builders, repairmen, and others who require rapid removal of metal
- 1 safe edge
- Double-cut
- Same coarseness as flat files of corresponding lengths
- Cut Type - Smooth Cut
- Length - 8 x 1 in.
- Tooth Pattern - Edges - Safe, Flat - Double Cut
- Cross Section Shape - Rectangular
- Tool Shape - Straight
- Style - American Pattern
- Applicable Materials - Most Metals
- Quantity - 12 per box
- Height - 0.200 in.
- Width - 0.75 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Carbide Dream Drill W/ Coolant (5Xd) - Metric (DH408098)
- MAKITA SDS-PLUS Bit, 25/PK5/32"x6-1/4", PK25 (D-00810-25)
- MILWAUKEE TOOL THE AX w/CARBIDE TEETH 5T 9L 5PK (48-00-5526)
- KODIAK CUTTING TOOLS .198 HSS Chucking Reamer Straight Flute Straight Shank (5475547)
- PFERD 12" Hand File - Bastard Cut (11045)
- CRESCENT WARDING FILE BASTARD 4"" (16507NN)
- HD M14501 10 Laminate File Mill Cut (M14501 10)
- URREA Regular triangular file 8" (UFTR8)
- HOLEX Three square file- Cut 3- Length without tang: 200 mm (511220 200)
- CRESCENT NICHOLSON 10" General Purpose Laminate File with Handle (21690NN)
- PFERD 14" Pipeline File - Bastard Cut (11155)
- Apex Cutting and Shaping Tools