Shop All Hand Files and Rasps
Apex
Apex Nicholson 183-05804N File 6 in. Mill Bast With O Hdl Cdd.Nich
Mfr # 183-05804N
Zoro # G404009026
product price: $36.69
/ea
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex
- MFR # 183-05804N
- Zoro # G404009026
- UPC # 37103241481
- Country of Origin China
- Category Hand Files and Rasps
Description
Features:
- Same as regular mill files except they have 1 or 2 round edges.
- Single-cut on sides and edges.
- Use where rounding gullets are preferred, as compared to sharp corners or squared gullets
- Cut Type - Smooth Cut
- Length - 6 x 1 in.
- Tooth Pattern - Edges - Safe, Flat - Double Cut
- Cross Section Shape - Rectangular
- Tool Shape - Straight
- Style - American Pattern
- Applicable Materials - Most Metals
- Quantity - 12 per box
- Height - 0.100 in.
- Width - 0.550 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Straight Line Clamp, 4600 lb Cap (5133)
- EAZYPOWER Hex Key Bit, Metric, No. 6, 2" (79278/B)
- LISLE 1/2" Drive, T60 SAE Socket (26520)
- AMPG Transfer Screw Set, 1/4-28 (ZTP1428)
- WESTWARD Warding File, Second Cut, Rect, 4 In L (10Z731)
- URREA Flat smooth file 10" (UFPM10)
- PFERD 10" Milled Tooth Half Round File, Tanged - Bastard Cut (13009)
- DRILL AMERICA 10" Round Bastard File (DIC12019)
- PFERD 6" Hand File - Bastard Cut (11036)
- EXCEL BLADES Flat Needle File, 5.75" Cut #2 Individual Hobby and Jewelry File, 12pk (55603)
- PFERD 14" Pipeline File - Bastard Cut (11155)
- Apex Cutting and Shaping Tools