Shop All Tape Measures
Apex
Apex Lufkin 182-PQR1312N 0.75 in. x 12 ft. Quickread Power Return Tape Hi-Viz; Orange
Mfr # 182-PQR1312N
Zoro # G304155083
product price: $23.95
/ea
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex
- MFR # 182-PQR1312N
- Zoro # G304155083
- UPC # 37103307347
- Country of Origin China
- Category Tape Measures
Description
Features
- Full length clear coat for more durable markings
- The exclusive pivot lock makes reach and securing the tape even easier
- A3 blade, vertical numbering, fractional and decimal equivalent, graduated feet and-Inch to 1/16th top and bottom
- Color: Orange
- Size: 0.75 in. x 12 ft.
- Dimension: 3.9" x 1.8" x 5.9"
- Weight: 7.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT End Mill, Uncoated, 0.250" Shank dia. (AST30250-00)
- PROTO 3/8 in Drive Flex Impact Socket 18 mm Size 6 pt Standard Depth, Black Oxide (J77418MP)
- TOUGH GUY Masonry Brush, White, 2 In (2PYW2)
- PROTO 3/4 in Drive Impact Socket 1 in Size 6 pt Deep Depth, Black Oxide (J07516-LT)
- CRESCENT LUFKIN Rule Tape 1Inx25Ft Engineer (PHV1425DN)
- CRESCENT LUFKIN TAPE MESURE NITE EYE 25' (L1025CB)
- BETA 5 M Measuring tape, shock-resistant bimaterial ABS casings, steel tapes, precision class: II (016910205)
- STARRETT Measure Stix 1/2" x 4Ft (SM44W)
- MILWAUKEE TOOL 25ft STUD Magnetic Tape Measure (48-22-9725M)
- RSR ELECTRONICS RSR ELECTRONICS SM1102 5.375"L x 4"W x 4"H Galvanometer (SM1102)
- CRESCENT LUFKIN 1/2" x 200' Pro Series Engineer's Ny-Clad® Steel Tape Measure (PS1808DN)
- Apex Measuring and Layout Tools