Shop All Rulers and Straight Edges
Apex
Apex Lufkin 182-966n Red End Two Way Ruler; 0.63 in. x 6 Ft; Wood; Red-White
Mfr # 182-966n
Zoro # G404154436
product price: $44.19
/ea
$44.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex
- MFR # 182-966n
- Zoro # G404154436
- UPC # 747925355142
- Country of Origin Mexico
- Category Rulers and Straight Edges
Description
Features
- Flat inside markings lie close to the work.
- Marked both sides.
- For measuring left to right, right to left.
- Graduated in feet, inches, and 1/16ths on both sides and both edges.
- Width - 5/8 in.
- Increment - Scale 1/16 x 1 in.
- No. of Scales - 1
- Material - Wood
- Finish - Lacquer
- Measuring System - Inch
- Type - Folding Rule
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN #2MT Tapping Kit (83000)
- MILWAUKEE TOOL 3/8" x 35' Inner Core Coupling Cable w/ RUST GUARD Plating (48-53-2675)
- CLEVELAND 118° Left Hand Jobber Length Drill (Left Hand) Cleveland 2006 Bright HSS LHS/LHC 7/32 (C01516)
- QUALTECH Hand Tap Set, Series DWT, Imperial, 71614 Size, 4 Flutes, Right Hand Cutting Direction, Bottoming (DWTS7/16-14)
- STARRETT Steel Rule, Spring Tempered, 6 In, 10R Grad (C622R-6)
- BIG HORN Multi-Angle Ruler Drill Guide (19591)
- WESTCOTT Ruler, Plastic, 12 In (14381)
- WESTCOTT Rulers, 2"x18" English/ Metric Beveled Ruler (B-95)
- GENERAL TOOLS RULE RIGID 6X3/4"" 4R (676)
- MITUTOYO Rule, Steel, Length (In.): 18" (182-242)
- STARRETT Aluminum Rule Straight Edge, 60" (ASE-60)
- Apex Rulers and Straight Edges