Shop All Hand Trucks
Apex
Apex HT2122 Replacement Wheel for Hand Truck
Mfr # 7161003
Zoro # G504031750
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex
- MFR # 7161003
- Zoro # G504031750
- UPC # 756050021228
- Country of Origin China
- Category Hand Trucks
Description
Features
- Product Type: Hand Truck Tire
- Wheel Diameter: 8 in.
- Wheel Width: 1-3/4 in.
- Axle Diameter: 5/8 in.
- Weight Capacity: 100 lb.
- Material: Butyl Rubber
- Compatibility: For Use with General Duty Hand Truck Applications
- Tread Type: Ribbed
- Hub Style: Symmetrical
- Inflatable: No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER Cambro H06001 Dish Caddies Replacement Locking Caster - SCC (CAM-SCC-20S514-TPRB-TLB)
- SHEPHERD CASTER 60mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 100 lb (PTW60101BK)
- ZORO SELECT Guard Rail, L32In (5AE58)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 26-066 3/4 in. x 100 ft. 5 Star Manila Rope (26-066)
- APEX SOLIDRUBBER WHEEL8""X1.75 (HT2122)
- APEX WHEEL HNDTRUCK 8""X1.75"" (HT2121)
- APEX WHEEL PNEUMATIC 10""X3.5"" (HT2119)
- MILWAUKEE HAND TRUCKS P-Handle Hand Truck 600 lb (30020)
- FAIRBANKS Convertible Hand Truck, Cap 800 lb (CVN-1500-10PN)
- HARPER TRUCKS Hand Truck, Nylon, Two-Wheeled, 600 lb. (PGCSK19BLK)
- MILWAUKEE HAND TRUCKS Milwaukee Hand Truck - Flow Back Handle - Solid Rubber Wheels - 600 Lb. Capacity - Red (47109)
- Apex Hand Trucks