Shop All Hand Trucks
Apex
Apex HT2119 Hand Truck Replacement Pneumatic Wheel
Mfr # 7102270
Zoro # G603979113
product price: $30.35
/ea
$30.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex
- MFR # 7102270
- Zoro # G603979113
- UPC # 756050021198
- Country of Origin China
- Category Hand Trucks
Description
Features
- Product Type: Hand Truck Tire
- Wheel Diameter: 10 in.
- Wheel Width: 3.5 in.
- Axle Diameter: 5/8 in.
- Weight Capacity: 300 lb.
- Material: Butyl Rubber
- Compatibility: Fits Apex Hand Truck as Limited by the Hub Width
- Inflatable: Yes
- Rim Diameter: 4 in.
- Hub Style: Offset
- Construction: 2-Ply
- Tread Type: Ribbed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4000 lb. Capacity Steel Pallet Carousel 44-1/2" Dia. (26W562)
- ZORO SELECT NSF-Listed Plate Caster, 325 lb. Load Rating, Swivel (P12S-UP060D-P2)
- COTTERMAN Safety Cage, Steel, Middle (3MS C1)
- SERVICE CASTER 8" x 2" Rubber Tread on Cast Iron Keyed Drive Wheel - 5/8" Bore - (SCC-RSS820-58-KW-2SS)
- APEX WHEEL PNEUMATIC 10""X3.5"" (HT2119)
- APEX SOLIDRUBBER WHEEL8""X1.75 (HT2122)
- APEX WHEEL HNDTRUCK 8""X1.75"" (HT2121)
- DAYTON Cnvrtbl Hnd Trck, 500 to 600 lb. (4ZJ30)
- MULTITON Multiton GWK-T50-LW Ultra-Poly 70D Load Assemblies with Bearings; Axles & Fasteners Load Wheel Kit (GWK-T50-LW)
- WESCO STAINLESS STEEL ROTARY DRUM PUMP (260007)
- ZORO SELECT Tilt Back Hand Truck, Rubber Wheel (39E624)
- Apex Hand Trucks & Dollies