Shop All Cabinet Workbenches
Apex
Apex 6029572 40.6 x 21.5 x 24.8 in. Silver Collapsible Shopping Cart
Mfr # 6029572
Zoro # G704108948
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex
- MFR # 6029572
- Zoro # G704108948
- UPC # 756050604131
- Country of Origin China
- Category Cabinet Workbenches
Description
40.6 x 21.5 x 24.8 in. Silver Collapsible Shopping Cart
Perfect for carrying a full set of groceries home from store down the street or simply talking a load of laundry. This cart is made to be the ultimate balance of convenience, comfort, and strength. Maneuvering around is simple with its sturdy wheels and comfortable handle, and with its fold-flat design, this shopping cart is built for both ease of use and ease of storage. There is sure to be one that is ideal for your everyday needs whether you're on-the-go or just working around your home.
Features- Perfect for hauling groceries, laundry, toys and sports equipment
- Collapsible design for easy storage; ideal for small spaces
- Large rubber wheels provide for a smooth transport over most surfaces
- Soft foam grips
- Basket Color: Silver
- Frame Material: Steel
- Basket Material: Steel
- Height: 40.6"
- Length: 24.8"
- Width: 21.5"
- Weight: 15.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCK SLIDE ENGINEERING ANY TIRE SIZE EZ RACK KIT / BASIC / STEEL (AC-TR-102S)
- QUANTUM STORAGE SYSTEMS 75 lb Storage Bin, Polypropylene/Polyethylene, 19 7/8 in W, 12 1/2 in H, 15 1/4 in L, Black (QGH700BR)
- LITTLE GIANT Mobile Workbench, Steel, 72" W, 36" D (WW3672-8PHFL)
- TENNSCO Workbenches, Shop Top, 72" W, 33-3/4" Height, 1500 lb., Flared (WB-1-3072C)
- DURHAM MFG 14 ga. Steel Cabinet Workbench, 48" W, 36-1/4" H, Combination Drawer (3404-95)
- KNAACK STORAGEMASTER™ Jobsite Mobile Workbench, 46-1/4" W x 25" D x 37-1/2" H, Red (63)
- DURHAM MFG Mobile Service Bench, 1200 lb., 36-1/2" H (3121-TH-95)
- LITTLE GIANT Heavy Duty Cabinet Workbench, Steel, 60 in W, 34 in Height (WWC-3060)
- DURHAM MFG Mobile Service Bench, 1200 lb., 36-1/2" H (3113-95)
- GLOBAL EQUIPMENT 60 x 30 Pedestal Workbench - 4 Drawers Cabinet, Maple Safety Edge - Gray (607622)
- JAMCO Mobile Workbench Cabinet, 1200 lb., 27 In. (YZ236U500)
- Apex Cabinet Workbenches