Shop All Grocery Carts & Corrals
Apex
Apex 6029570 37.6 x 14.8 x 18.5 in. Collapsible Shopping Cart; Gray
Mfr # 6029570
Zoro # G904107901
product price: $70.35
/ea
$70.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex
- MFR # 6029570
- Zoro # G904107901
- UPC # 756050604117
- Country of Origin China
- Category Grocery Carts & Corrals
Description
Perfect for carrying a full set of groceries home from the store down the street or simply taking a load of laundry. This cart is made to be the ultimate balance of convenience, comfort, and strength. Maneuvering around is simple with its sturdy wheels and comfortable handle, and with its fold-flat design, this shopping cart is built for both ease of use and ease of storage. Ina variety of capacities, there is sure to be one that is ideal for your everyday needs whether you're on-the-go or just working around your home.
Specifications- Basket Color: Gray
- Collapsible: Yes
- Frame Material: Steel
- Handle: Yes
- Basket Material: Steel
- Height(in.): 37.6
- Length(in.): 18.5
- Width(in.): 14.8
- Weight Capacity: 100 lbs
- Weight: 6.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE Tie-Down Strap, 12 ft. L, 1" W (CJWR12-09-R6)
- RUD CHAIN Hoist Ring, 180 Pivot, 2860 lb.Load Cap. (7991093)
- VESTIL Manual Carousel, 6000 lb. Capacity, 40" (CA-40-6)
- LIFT-ALL Roundsling, Endless, 6 ft L, 10000 lb Cap (KEN10KX6)
- APEX 40.6 in. H X 21.5 in. W X 24.8 in. L Silver Collapsible Shopping Cart (SC9024)
- APEX 40.6 in. H X 21.7 in. W X 24.4 in. L Gray Collapsible Shopping Cart (SC9023)
- APEX 37.6 in. H X 14.8 in. W X 18.5 in. L Gray Collapsible Shopping Cart (SC9022)
- R.W. ROGERS CO Value Shopper Handicap Cart, Green (RWR-AMG-440300-GN)
- R.W. ROGERS CO Wheel Chair Shopping Cart, Manual (RWR-AMG-SC20)
- R.W. ROGERS CO Value Shopper Handicap Cart, Blue (RWR-AMG-440300-RLBE)
- ZORO SELECT Wire Shopping Cart, Dark Gray, 300 lb Cap. (WMP-090L-EC)
- Apex Retail & Hospitality Carts