Shop All Impact Sockets
Apex
5/8" Square Drive Socket 6
Mfr # 21MM16
Zoro # G7249118
product price: $30.89
/ea
Sold in multiples of 12 for $370.68
$370.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 5/8" Square
- SAE or Metric Metric
- Number of Points 6
- Overall Length 48mm
- Material High Carbon Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex
- MFR # 21MM16
- Zoro # G7249118
- UPC # 697099233664
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 5/8" Square |
Overall Length | 48mm |
Size | 21mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | High Carbon Alloy Steel |
Item | Socket |
Category Type | Impact Socket |
Socket Type | Standard Length |
Description
Heat Treated Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Deluxe Extended Reach Blow Gun, 11" (S-197)
- WESTWARD Inside Corner Tool, SS, 11 x 6-3/8 In (13P539)
- SIMONDS Needle File Set, 6-1/4in.L, Swiss, 12 pcs. (83551500)
- IGAGING 4" Adjustable Double Square - 34-244-EM (34-244-EM)
- APEX Impact Socket, Square, 1/2" Drive (SF-15MM25)
- APEX 1/4" Square Drive Socket 6 (MB-11MM21)
- APEX 3/8" Square Drive Socket 12 (3112-D)
- APEX Impact Socket, Square, 3/8" Drive (SF-10MM33)
- APEX Impact Socket, Square, 3/8" Drive (10MM43)
- TEKTON 3/8 Inch Drive x 7/16 Inch Deep 12-Point Impact Socket (SID13211)
- SUNEX 3/8" Drive Impact Socket 6 (310MD)
- Apex Sockets & Ratchets