Shop All Impact Sockets
Apex
3/8" Square Drive Socket 6
Mfr # MB-11MM33
Zoro # G8531369
Sold in multiples of 12 for $683.88
$683.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8" Square
- SAE or Metric Metric
- Number of Points 6
- Overall Length 88.9mm
- Material High Carbon Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apex
- MFR # MB-11MM33
- Zoro # G8531369
- UPC # 697099071143
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/8" Square |
Overall Length | 88.9mm |
Size | 11mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | High Carbon Alloy Steel |
Item | Socket |
Category Type | Impact Socket |
Socket Type | Extra Long Length Magnetic |
Description
Heat Treated Socket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON 9 Piece Fractional Bolt Extractor Set (54009)
- HHIP 3/8" (9.5mm) Square Standard Chuck T-Wrench (3900-4867)
- GREY PNEUMATIC SOC 17MM 1"D IMP HEX (4917M)
- TIIGER 34'' Size Ground Rod Driver (GRD0020)
- APEX 1/4" Square Drive Socket 6 (MB-11MM21)
- APEX 3/8" Square Drive Socket 12 (3112-D)
- APEX Impact Socket, Square, 3/8" Drive (SF-10MM33)
- APEX Impact Socket, Square, 1/2" Drive (SF-15MM25)
- APEX Impact Socket, Square, 3/8" Drive (10MM43)
- SUNEX 1" Drive Impact Socket 6 (0588)
- WRIGHT TOOL 1 1/2 in Drive Impact Socket 4 1/8 in Size, Standard Socket, black oxide (84866)
- Apex Impact Sockets