Shop All Impact Sockets
Apex
3/8" Square Drive Socket 6
Mfr # M-7MM13
Zoro # G8531737
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8" Square
- SAE or Metric Metric
- Number of Points 6
- Overall Length 31.8mm
- Material High Carbon Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex
- MFR # M-7MM13
- Zoro # G8531737
- UPC # 697099069423
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/8" Square |
Overall Length | 31.8mm |
Size | 7mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | High Carbon Alloy Steel |
Item | Socket |
Category Type | Impact Socket |
Socket Type | Standard Length Magnetic |
Description
Heat Treated Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Walk Edger, Blue Steel 9" X 6", 1/2" Radius 5/8" Lip (22-747)
- KEO Countersink, 6 FL, 90 Deg, 1 In, Carbide (55809)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 4-1/2In (600046CF)
- WESTWARD Flat Chisel, 1.250 In., 14 In. (4MHD4)
- APEX 1/4" Square Drive Socket 6 (MB-11MM21)
- APEX Impact Socket, Square, 3/8" Drive (SF-10MM33)
- APEX Impact Socket, Square, 1/2" Drive (SF-15MM25)
- APEX 3/8" Square Drive Socket 12 (3112-D)
- APEX Impact Socket, Square, 3/8" Drive (10MM43)
- URREA 1/2" drive, 6-pt short impact socket 36MM (7436M)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (910RG)
- Apex Impact Sockets