Shop All Impact Sockets
Apex
3/8" Square Drive Socket 6
Mfr # M-3114
Zoro # G7277477
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8" Square
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1-1/2"
- Material High Carbon Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex
- MFR # M-3114
- Zoro # G7277477
- UPC # 697099065692
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/8" Square |
Overall Length | 1-1/2" |
Size | 7/16" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | High Carbon Alloy Steel |
Item | Socket |
Category Type | Impact Socket |
Socket Type | Standard Length Magnetic |
Tether Ready | No |
Product Type | Heat Treated Socket |
Description
Heat Treated Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Screw Pitch Gage, Thread Angle 60 degrees (4820-230)
- TITAN RATCHET REPAIR KIT 3/8" (TL11369)
- EUROBOOR M35 5% Cobalt Annular Cutter with Pin, 7/16" x 2" (IBL.7/16)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 9/16in Size (88418)
- APEX 1/4" Square Drive Socket 6 (MB-11MM21)
- APEX Impact Socket, Square, 3/8" Drive (10MM43)
- APEX Impact Socket, Square, 3/8" Drive (SF-10MM33)
- APEX Impact Socket, Square, 1/2" Drive (SF-15MM25)
- APEX 3/8" Square Drive Socket 12 (3112-D)
- PROTO 1/2 in Drive Impact Socket 24 mm Size, Deep Socket, black oxide (J7324MHT)
- SUNEX 3/4" Drive Impact Socket 6 (0434)
- Apex Sockets & Ratchets