Shop All Impact Sockets
Apex
3/8" Square Drive Socket 6
Mfr # M-15MM03
Zoro # G8529372
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8" Square
- SAE or Metric Metric
- Number of Points 6
- Overall Length 23.8mm
- Material High Carbon Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex
- MFR # M-15MM03
- Zoro # G8529372
- UPC # 697099063834
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/8" Square |
Overall Length | 23.8mm |
Size | 15mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | High Carbon Alloy Steel |
Item | Socket |
Socket Type | Short Length Magnetic |
Category Type | Impact Socket |
Description
Heat Treated Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 8 oz. Soft Face Hammer, 12 1/8 in L Wood Handle (57-594)
- LENOX Band Saw Blade, 44-7/8in.x1/2in.x.2x14T PORTA BAND BLADE (LEN38424)
- DEWALT Cordless Drill, Brushless, 20 Volt DC, 1/2 in Chuck, 2 Batteries and Charger Included (DCD777C2)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 19/64 (C71019)
- APEX 1/2" Square Drive Socket 6 (M-14MM15)
- APEX 3/8" Square Drive Socket 12 (3112-D)
- APEX 1/4" Square Drive Socket 6 (MB-11MM21)
- APEX Impact Socket, Square, 1/2" Drive (SF-15MM25)
- APEX Impact Socket, Square, 3/8" Drive (10MM43)
- SUNEX 1/2" Drive Impact Socket 6 (260)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (14M-625)
- Apex Sockets & Ratchets