Shop All Impact Sockets
Apex
3/8" Square Drive Socket 6
Mfr # M-13MM43
Zoro # G8533819
product price: $24.55
/ea
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8" Square
- SAE or Metric Metric
- Number of Points 6
- Overall Length 38.1mm
- Material High Carbon Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex
- MFR # M-13MM43
- Zoro # G8533819
- UPC # 697099063179
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/8" Square |
Overall Length | 38.1mm |
Size | 13mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | High Carbon Alloy Steel |
Item | Socket |
Category Type | Impact Socket |
Socket Type | Thin Wall Standard Length Magnetic |
Description
Heat Treated Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STURTEVANT RICHMONT Torque Wrnch, Pre-Set, 3/4" Ratchet (810151)
- CS UNITEC Non Spark"g Socket, 5/16" - 3/8" Drive, Alum"um Bronze (EX1503A-010UA)
- JONARD TOOLS Probe Pick Uninsulated, 10 Pc (JIC-22035NT/10)
- WESTWARD Combination Wrench, Metric, 18mm, 5" Length (54UD12)
- APEX 1/4" Square Drive Socket 6 (MB-11MM21)
- APEX Impact Socket, Square, 1/2" Drive (SF-15MM25)
- APEX Impact Socket, Square, 3/8" Drive (10MM43)
- APEX 3/8" Square Drive Socket 12 (3112-D)
- APEX 1/2" Square Drive Socket 6 (M-14MM15)
- CAPRI TOOLS 3/8 in Drive 1 in 6-Point SAE Deep Impact Socket (5-3261)
- WRIGHT TOOL 1 in Drive Impact Socket 7/8 in Size, Standard Socket, black oxide (8728)
- Apex Sockets & Ratchets