Shop All Impact Sockets
Apex
3/8" Square Drive Socket 12
Mfr # M-12MM13-D
Zoro # G7267817
Sold in multiples of 12 for $567.48
$567.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8" Square
- SAE or Metric Metric
- Number of Points 12
- Overall Length 38.1mm
- Material High Carbon Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apex
- MFR # M-12MM13-D
- Zoro # G7267817
- UPC # 697099062301
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/8" Square |
Overall Length | 38.1mm |
Size | 12mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Material | High Carbon Alloy Steel |
Item | Socket |
Socket Type | Double Hex Standard Length Magnetic |
Category Type | Impact Socket |
Description
Heat Treated Socket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Handle and Cover (395184-00)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2908M)
- STARRETT Bi-Metal Fast Cut Hole Saw 3-1/8" (79mm) (DCH0318-G)
- CRESCENT u-GUARD™ Covered Bit Holder 1/4" x 3" - 25 Pack (CAUGBH3-25)
- APEX 3/8" Square Drive Socket 12 (3112-D)
- APEX Impact Socket, Square, 1/2" Drive (SF-15MM25)
- APEX Impact Socket, Square, 3/8" Drive (10MM43)
- APEX Impact Socket, Square, 3/8" Drive (SF-10MM33)
- APEX 1/4" Square Drive Socket 6 (MB-11MM21)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact SAE Socket 3/8" (84301N)
- CRAFTSMAN Sockets, 3/8" Drive 21mm Impact Shallow (CMMT13011)
- Apex Impact Sockets