Shop All Impact Sockets
Apex
3/8" Square Drive Socket 12
Mfr # 15MM13-D
Zoro # G7255372
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8" Square
- SAE or Metric Metric
- Number of Points 12
- Overall Length 38.1mm
- Material High Carbon Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex
- MFR # 15MM13-D
- Zoro # G7255372
- UPC # 697099212966
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/8" Square |
Overall Length | 38.1mm |
Size | 15mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Material | High Carbon Alloy Steel |
Item | Socket |
Socket Type | Double Hex Standard Length |
Category Type | Impact Socket |
Description
Square Drive Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 9/16" 90-Tooth 12 Point Reversible Ratcheting Wrench (86646)
- BOSCH 2-Cutter Hammer Drill Bit, Three-Flat Shank 3/4" x 6"L, Round (LBH014)
- DRILL AMERICA 9/32"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX69/32)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54908)
- APEX 3/8" Square Drive Socket 12 (3112-D)
- APEX Impact Socket, Square, 1/2" Drive (SF-15MM25)
- APEX Impact Socket, Square, 3/8" Drive (10MM43)
- APEX 1/4" Square Drive Socket 6 (MB-11MM21)
- APEX Impact Socket, Square, 3/8" Drive (SF-10MM33)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2121M)
- SUNEX 1/2" Drive Impact Socket 6 (228MD)
- Apex Sockets & Ratchets