Shop All Sockets
Apex
3/8" Square Drive, 13mm Metric Socket, 6 Points
Mfr # UG-SF-13MM23
Zoro # G8530888
product price: $74.99
/ea
Sold in multiples of 12 for $899.88
$899.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8" Square
- Socket Type Non Magnetic
- SAE or Metric Metric
- Number of Points 6
- Overall Length 51.6mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8" Square |
Overall Length | 51.6mm |
Size | 13mm |
Details
Socket Type | Non Magnetic |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Tool steel |
Finish | Urethane Covered |
Item | Socket with U-Guard |
Tether Ready | No |
Description
Socket with U-Guard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS 13mm (1/2") Capacity Hand-Tite® Keyless Drill Chuck with 1/2-20 Mount (JCM31038)
- CRESCENT LUFKIN Replacement Blade for Atlas® Chrome Clad®/Nubian® Double Duty Oil Gauging 1/2" x 18' (OCN129012SF5N)
- BOSCH 4-Cutter Hammer Drill Bit 1/4" x 6-1/2"L, SDS Plus (HCFC2041CC)
- MITUTOYO 32In.Dm Scale Unit/Multi-Functionhor (572-476)
- APEX 1/4" Square Drive, 3/8" SAE Socket, 6 Points (M-1112)
- APEX 3/8" Square Drive, 13mm Metric Socket, 6 Points (SF-13MM13)
- APEX Socket with Safety Cover (UG-SF-18MM25)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 5.5mm 6 pt Metric Socket, 6 Points (41700)
- PROTO 3/8 in Drive, 5/8 in 6 pt SAE Socket, 6 Points (J77277P)
- TEKTON 3/4 Inch Drive x 1-15/16 Inch Deep 6-Point Socket (SHD33049)
- CAPRI TOOLS 1/4 in Drive 5/16 in 12-Point SAE Deep Socket (CP16182)
- Apex Sockets & Ratchets