Shop All Sockets
Apex
3/8" Square Drive, 13mm Metric Socket, 6 Points
Mfr # UG-SF-13MM13
Zoro # G8532769
product price: $79.95
/ea
Free Shipping & Returns
$79.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8" Square
- Socket Type Non Magnetic
- SAE or Metric Metric
- Number of Points 6
- Overall Length 38.9mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8" Square |
Overall Length | 38.9mm |
Size | 13mm |
Details
Socket Type | Non Magnetic |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Tool steel |
Finish | Urethane Covered |
Item | Socket with U-Guard |
Tether Ready | No |
Description
Socket with U-Guard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Hook Jaw, For Use With 4CW42 Pipe Wrench (31630)
- MARSH Cutting Blade Set for 933, PK2 (RP933003)
- ESTWING 1" Wide Hex Shaft Cold Chisel (42509)
- LENOX Band Saw Blade, 9 ft. 10 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Bimetal (80060D2B92995)
- APEX 1/4" Square Drive, 3/8" SAE Socket, 6 Points (M-1112)
- APEX Socket with Safety Cover (UG-SF-18MM25)
- APEX 3/8" Square Drive, 13mm Metric Socket, 6 Points (SF-13MM13)
- MECHANICS TIME SAVERS Lock-A-Socket Black, 1/2 " Dr Drive (MTSLAS50BK)
- GEARWRENCH 3/8" Drive 12 Point Deep Metric Socket 7mm (80521)
- WESTWARD 1/4 in Drive, 16mm 6 pt Metric Socket, 6 Points (10E872)
- CAMRAIL Camrail Bolt Installation Tool, Torx (TX-7118)
- Apex Sockets