Shop All Sockets
Apex
3/8" Square Drive, 10mm Metric Socket, 6 Points
Mfr # UG-OS-10MM23
Zoro # G7250822
product price: $78.55
/ea
Sold in multiples of 12 for $942.60
Free Shipping & Returns
$942.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8" Square
- Socket Type Non Magnetic
- SAE or Metric Metric
- Number of Points 6
- Overall Length 51.6mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8" Square |
Overall Length | 51.6mm |
Size | 10mm |
Details
Socket Type | Non Magnetic |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Tool steel |
Finish | Urethane Covered |
Item | Socket with U-Guard |
Description
Socket with U-Guard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Crescent 2 in. X 2 in. SAE Jumbo Combination Wrench 1 pc (CJCW9)
- ZORO SELECT Carbide End Mill, 4.0mm, 4FL, Single (206-001330)
- MAYHEW Cats Paw Phillips Screwdriver, #2 x 4" (45001)
- VESSEL Precision Bit Wing-Shank 4mm, +0x2, PK10 (D73P022060)
- APEX 1/4" Square Drive, 3/8" SAE Socket, 6 Points (M-1112)
- APEX 3/8" Square Drive, 13mm Metric Socket, 6 Points (SF-13MM13)
- APEX Socket with Safety Cover (UG-SF-18MM25)
- PROTO 1 1/2 in Drive, 3-1/8 in 6 pt SAE Socket, 6 Points (J15050)
- OTC 3/4 in Drive, 4-1/8" 6 pt SAE Socket, 6 Points (1915)
- DYNAMIC Tools 3/8"Dr Metric 11mm Flex Head, Crow Foot Flare Nut Socket, Chrome (D008761)
- PROTO 1/2 in Drive, 5/16 in SAE Socket, 6 Points (J74415/16)
- Apex Sockets & Ratchets