Shop All Sockets
Apex
3/8" Square Drive, 10mm Metric Socket, 6 Points
Mfr # UG-M-10MM43
Zoro # G8530650
product price: $88.59
/ea
Free Shipping & Returns
$88.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8" Square
- Socket Type Magnetic
- SAE or Metric Metric
- Number of Points 6
- Overall Length 32.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8" Square |
Overall Length | 32.5mm |
Size | 10mm |
Details
Socket Type | Magnetic |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Tool steel |
Finish | Urethane Covered |
Item | Socket with U-Guard |
Description
Safety Socket Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #00-90 UNS HSS Plug Tap and #62 HSS Drill Bit Kit (POUFS00-90)
- KNIPEX Electronics Precision Diagonal Cutters E (79 12 125 ESD)
- PROSKIT Cable Cutter, 8 (200-013)
- MCGUIRE NICHOLAS Quad Tool Organizer (804-Q)
- APEX 3/8" Square Drive, 13mm Metric Socket, 6 Points (SF-13MM13)
- APEX 1/4" Square Drive, 3/8" SAE Socket, 6 Points (M-1112)
- APEX Socket with Safety Cover (UG-SF-18MM25)
- PROTO 3/8 in Drive, 10mm 12 pt Metric Socket, 12 Points (J5273AM)
- KD TOOLS 3/8" Drive, 15/16" SAE Socket, 6 Points (80361)
- PROTO 1/4 in Drive, 5.5mm Hex Metric Socket, 6 Points (J47055M)
- GEARWRENCH 1/2" Drive 6 Point Standard SAE Socket 11/16" (80606)
- Apex Sockets