Shop All Impact Sockets
Apex
3/4" Square Drive Socket 12
Mfr # 7126-D
Zoro # G7264247
product price: $72.89
/ea
Sold in multiples of 12 for $874.68
$874.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4" Square
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2"
- Material High Carbon Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex
- MFR # 7126-D
- Zoro # G7264247
- UPC # 697099297000
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/4" Square |
Overall Length | 2" |
Size | 13/16" |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | High Carbon Alloy Steel |
Item | Socket |
Category Type | Impact Socket |
Socket Type | Double Hex Standard Length |
Description
Heat Treated Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS 1-7/32" Piece Maker Knock-Out Die (1592)
- PROTO 3/8" Drive Dial Torque Wrench 120-600 in-lbs, 140-700 cm kg (J6181F)
- OSG Carbide End Mill, 404, 1/16 D, 3/16 Cut L (404-062511)
- DIABLO 1/2"x10"x12" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4190)
- APEX Impact Socket, Square, 1/2" Drive (SF-15MM25)
- APEX 1/2" Square Drive Socket 6 (M-14MM15)
- APEX Impact Socket, Square, 3/8" Drive (10MM43)
- APEX 3/8" Square Drive Socket 12 (3112-D)
- APEX 1/4" Square Drive Socket 6 (MB-11MM21)
- TEKTON 3/8 Inch Drive x 24 mm 12-Point Impact Socket (SID12324)
- SUNEX Internal Torx Impact Driver T30, 3/8"Dr (3670S4)
- Apex Sockets & Ratchets