Shop All Sockets
Apex
3/4" Square Drive, 30mm Metric Socket
Mfr # SF-30MM37
Zoro # G7242048
product price: $98.49
/ea
Sold in multiples of 12 for $1,181.88
Free Shipping & Returns
$1,181.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4" Square
- Socket Type Extra Long Length
- SAE or Metric Metric
- Overall Length 101.6mm
- Material Tool steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4" Square |
Overall Length | 101.6mm |
Size | 30mm |
Details
Socket Type | Extra Long Length |
SAE or Metric | Metric |
Material | Tool steel |
Finish | Urethane Covered |
Item | Socket with U-Guard |
Tether Ready | No |
Product Type | Heat Treated Socket |
Description
Heat Treated Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO 7/8 x 82 deg HSS 6FLT Countersink (55030)
- WESTWARD Chipping Hammer Chisel, 0.580 In., 9 In. (4MGY7)
- STARRETT Spring Divider, 12 In, Solid (83A-12)
- HHIP 9 Piece T-Shape Torx? Key Set, 7900-0001 (7900-0001)
- APEX 1/4" Square Drive, 3/8" SAE Socket, 6 Points (M-1112)
- APEX 3/8" Square Drive, 13mm Metric Socket, 6 Points (SF-13MM13)
- APEX Socket with Safety Cover (UG-SF-18MM25)
- PROTO 3/8 in Drive, 13mm Triple Square Metric Socket, 12 Points (J5213M)
- URREA 3/8"drive, 7/16 in, 6 point SAE short socket. (5214H)
- GEARWRENCH 3/8" Drive 6 Point Deep SAE Socket 1/2" (80367)
- CRAFTSMAN Sockets, 3/8" Drive 21mm 6 Point Deep So (CMMT99144)
- Apex Sockets & Ratchets