Shop All Sockets
Apex
3/4" Square Drive, 18mm Metric Socket, 6 Points
Mfr # SF-18MM17
Zoro # G8526703
product price: $36.89
/ea
$36.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4" Square
- Socket Type Surface Drive Standard Length
- SAE or Metric Metric
- Number of Points 6
- Overall Length 51mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4" Square |
Overall Length | 51mm |
Size | 18mm |
Details
Socket Type | Surface Drive Standard Length |
SAE or Metric | Metric |
Number of Points | 6 |
Material | High Carbon Alloy Steel |
Item | Socket |
Tether Ready | No |
Product Type | Heat Treated Socket |
Description
Heat Treated Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4 Inch Drive x 13 mm 6-Point Socket (SHD02113)
- URREA 3/8"drive, 1/4 in, 6 point SAE short socket. (5208H)
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits, Clear Vial, Size #78 (.0160”/.406MM), 12PK (45-21278)
- CHICAGO-LATROBE 118° Split Point Jobber Length Drill Chicago-Latrobe 150K Steam Oxide HSS RHS/RHC 1/4-E (57216)
- APEX Socket with Safety Cover (UG-SF-18MM25)
- APEX 3/8" Square Drive, 13mm Metric Socket, 6 Points (SF-13MM13)
- APEX 1/4" Square Drive, 3/8" SAE Socket, 6 Points (M-1112)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 22mm 6 pt Metric Socket, 6 Points (8422)
- TEKTON 3/4 Inch Drive x 1-1/16 Inch 6-Point Socket (SHD32027)
- PROTO 1/2 in Drive, 5/8" 12 pt SAE Socket, 12 Points (J5320B)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 5/8" 6 pt SAE Socket, 6 Points (45020)
- Apex Sockets & Ratchets