Shop All Impact Sockets
Apex
1/4" Square Drive Socket 6
Mfr # MB-11MM21
Zoro # G8528033
$41.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4" Square
- SAE or Metric Metric
- Number of Points 6
- Overall Length 44.4mm
- Material High Carbon Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apex
- MFR # MB-11MM21
- Zoro # G8528033
- UPC # 697099071082
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1/4" Square |
Overall Length | 44.4mm |
Size | 11mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | High Carbon Alloy Steel |
Item | Socket |
Category Type | Impact Socket |
Socket Type | Long Length Magnetic Bolt Clearance |
Description
Heat Treated Socket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLORIDA PNEUMATIC 1/4 in. Die Grinder (FP-3751R)
- TITAN Impact Extension Bar, 1" Drive, 13" (40153)
- PROTO 1/2 in Drive Flex Impact Socket 9/16 in Size 6 pt Deep Depth, Black Oxide (J75276P)
- PERFORMANCE TOOL 67-Pc Hand Riveter Set Rivet Gun, W2017C (W2017C)
- APEX Impact Socket, Square, 3/8" Drive (SF-10MM33)
- APEX Impact Socket, Square, 3/8" Drive (10MM43)
- APEX Impact Socket, Square, 1/2" Drive (SF-15MM25)
- APEX 3/8" Square Drive Socket 12 (3112-D)
- SUNEX 1/2" Drive Deep Impact Socket Set Chrome (2653)
- SUNEX 3/8" Drive Impact Socket 6 (318D)
- PROTO 1 1/2 in Drive Impact Socket 2 9/16 in Size, Deep Socket, black oxide (J15041L)
- Apex Impact Sockets