Shop All Impact Sockets
Apex
1/4" Square Drive Socket 6
Mfr # M1E07
Zoro # G7251218
product price: $18.55
/ea
Sold in multiples of 12 for $222.60
$222.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4" Square
- SAE or Metric SAE
- Number of Points 6
- Overall Length 7/8"
- Material High Carbon Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex
- MFR # M1E07
- Zoro # G7251218
- UPC # 697099084471
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1/4" Square |
Overall Length | 7/8" |
Size | 7/32" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | High Carbon Alloy Steel |
Item | Socket |
Category Type | Impact Socket |
Socket Type | Magnetic |
Tether Ready | No |
Product Type | Heat Treated Socket |
Description
Heat Treated Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, Up Spiral, 1/2, 1 1/8, 3 (67-211)
- 3M Random Orbital Sander Lever A1351, 1/pk (28163)
- PELICAN Black Protective Case, 28.87"L x 16.77"W x 9.1"D (016050-0011-110)
- MASTER APPLIANCE Heat Gun Kit, Electric Powered, 120V AC, Fixed Temp. Setting, 600 W Watt, Pistol Handle (HG-201D-00-K)
- APEX 1/4" Square Drive Socket 6 (MB-11MM21)
- APEX 3/8" Square Drive Socket 12 (3112-D)
- APEX Impact Socket, Square, 3/8" Drive (10MM43)
- APEX 1/2" Square Drive Socket 6 (M-14MM15)
- APEX Impact Socket, Square, 1/2" Drive (SF-15MM25)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Impac (4828)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1024D)
- Apex Impact Sockets