Shop All Impact Sockets
Apex
1/4" Square Drive Socket 6
Mfr # 7MME1
Zoro # G8533870
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4" Square
- SAE or Metric Metric
- Number of Points 6
- Overall Length 22.2mm
- Material High Carbon Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apex
- MFR # 7MME1
- Zoro # G8533870
- UPC # 697099296256
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1/4" Square |
Overall Length | 22.2mm |
Size | 7mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | High Carbon Alloy Steel |
Item | Socket |
Category Type | Impact Socket |
Socket Type | Magnetic |
Tether Ready | No |
Product Type | Heat Treated Socket |
Description
Heat Treated Socket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POSI LOCK Center Bolt (10258)
- STABILA Box Level, Aluminum, 24 in L, 3 Vials (29224)
- KO-KEN Socket 1.7/16 6 Point 47mm 1/2 Sq. Drive (4400A-1.7/16)
- K-TOOL INTERNATIONAL 3/8" Drive, 24mm Metric Socket, 6 Points (KTI-27124)
- APEX Impact Socket, Square, 3/8" Drive (SF-10MM33)
- APEX Impact Socket, Square, 3/8" Drive (10MM43)
- APEX 3/8" Square Drive Socket 12 (3112-D)
- APEX 1/4" Square Drive Socket 6 (MB-11MM21)
- APEX Impact Socket, Square, 1/2" Drive (SF-15MM25)
- STEELMAN 3/4" Drive x 13/16" 4-Point Square Budd Impact Socket (79343)
- MAKITA 1/2" Drive Impact Socket Black Oxide Coated (A-96285)
- Apex Sockets & Ratchets