Shop All Impact Sockets
Apex
1/4" Square Drive Socket 6
Mfr # 5.5MM11
Zoro # G8529427
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4" Square
- SAE or Metric Metric
- Number of Points 6
- Overall Length 22.2mm
- Material High Carbon Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex
- MFR # 5.5MM11
- Zoro # G8529427
- UPC # 697099284376
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1/4" Square |
Overall Length | 22.2mm |
Size | 5.5mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | High Carbon Alloy Steel |
Item | Socket |
Socket Type | Standard Length |
Category Type | Impact Socket |
Description
Heat Treated Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Impact Driver Kit and Light, 3600 RPM (3453-22, 2367-20)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Dril Cleveland 3957-6 Bright HSS RHS/RHC 9/64 (C13106)
- KRAFT TOOL Adjustable 32" to 46" Web Pistol Belt (WL052)
- CLE-LINE 135° Double End Drill Cle-Line 1815 Steam Oxide HSS RHS/RHC 1/8 (C20500)
- APEX Impact Socket, Square, 1/2" Drive (SF-15MM25)
- APEX Impact Socket, Square, 3/8" Drive (SF-10MM33)
- APEX 3/8" Square Drive Socket 12 (3112-D)
- APEX Impact Socket, Square, 3/8" Drive (10MM43)
- APEX 1/4" Square Drive Socket 6 (MB-11MM21)
- PROTO 3/8 in Drive Impact Socket 14 mm Size 6 pt Deep Depth, Black Oxide (J7014MHT)
- SUNEX 1 7/8 Deep Impact Socket (260D)
- Apex Impact Sockets