Shop All Impact Sockets
Apex
1/4" Square Drive Fixed Magnetic Socket 6
Mfr # M-11MME1
Zoro # G8532732
Sold in multiples of 12 for $231.48
$231.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4" Square
- SAE or Metric Metric
- Number of Points 6
- Overall Length 25.4mm
- Material High Carbon Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apex
- MFR # M-11MME1
- Zoro # G8532732
- UPC # 697099061496
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1/4" Square |
Overall Length | 25.4mm |
Size | 11mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | High Carbon Alloy Steel |
Item | Fixed Magnetic Socket |
Socket Type | Fixed Magnetic |
Category Type | Impact Socket |
Description
Heat Treated Socket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3-Pc Shockwave Magnetic Nut Driver Set (ML49-66-4561)
- OSG Square End Mill, 1/4" dia. Milling (5420305)
- DIABLO 6 in. Bi-Metal Reciprocating Saw Blade 8/14 TPI 5 pc (DS0614BGP5)
- PRECISION BRAND Shim Stock, Red, .002", Poly, 5"x20" (44120)
- APEX Impact Socket, Square, 3/8" Drive (10MM43)
- APEX 3/8" Square Drive Socket 12 (3112-D)
- APEX Impact Socket, Square, 1/2" Drive (SF-15MM25)
- APEX 1/4" Square Drive Socket 6 (MB-11MM21)
- APEX Impact Socket, Square, 3/8" Drive (SF-10MM33)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (14-624)
- PROTO 1 in Drive Impact Socket 2 3/4 in Size, Deep Socket, black oxide (J10044L)
- Apex Impact Sockets