Shop All Sockets
Apex
1/4" Square Drive, 3/8" SAE Socket, 6 Points
Mfr # M-1112
Zoro # G7256772
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4" Square
- Socket Type Standard Length Magnetic
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4" Square |
Overall Length | 1" |
Size | 3/8" |
Details
Socket Type | Standard Length Magnetic |
SAE or Metric | SAE |
Number of Points | 6 |
Category Type | Impact Socket |
Item | Socket |
Description
Heat Treated Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC Let-P (C18043)
- KILIMANJARO 6" Folding Knife - Victus (910086)
- DYNAMIC Tools 3/32" Loop Handle Hex Key, 9" Long (D043402)
- SAWSTOP Dado Lock Down Insert, 16 in L, 1-1/2in. H (TSI-DLD)
- APEX 3/8" Square Drive, 13mm Metric Socket, 6 Points (SF-13MM13)
- APEX Socket with Safety Cover (UG-SF-18MM25)
- TEKTON 3/8 Inch Drive x 5/16 Inch Deep 12-Point Socket (SHD13208)
- LISLE SKT AXLE NUT 30MM 12 PT (LI39510)
- WESTWARD 1/4 in Drive, 1/2" Triple Square SAE Socket, 12 Points (53YR06)
- GREY PNEUMATIC 1/2" Drive, 5/16" SAE Socket, 4 Points (2010PP)
- AMERICAN FORGE & FOUNDRY 2-5/8" Drive, 2-5/8" 6 Points (18522)
- Apex Sockets & Ratchets