Shop All Sockets
Apex
1/4" Square Drive, 10mm Metric Socket, 6 Points
Mfr # SF-10MM11
Zoro # G8529223
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4" Square
- Socket Type Surface Drive Standard Length
- SAE or Metric Metric
- Number of Points 6
- Overall Length 25.4mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4" Square |
Overall Length | 25.4mm |
Size | 10mm |
Details
Socket Type | Surface Drive Standard Length |
SAE or Metric | Metric |
Number of Points | 6 |
Material | High Carbon Alloy Steel |
Category Type | Impact Socket |
Item | Socket |
Tether Ready | No |
Product Type | Heat Treated Socket |
Description
Heat Treated Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1" x 31" x 36" High Impact 4 Cutter SDS Max (DW5820)
- MITUTOYO Steel Rule, Flexible, 12 In, 32/64/0.5/1mm (182-305)
- DRILL AMERICA 13/32" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD13/32)
- HHIP 3/8-16 X 3 Adjustable Clamping Assembly (3900-0301)
- APEX 1/4" Square Drive, 3/8" SAE Socket, 6 Points (M-1112)
- APEX 3/8" Square Drive, 13mm Metric Socket, 6 Points (SF-13MM13)
- APEX Socket with Safety Cover (UG-SF-18MM25)
- GREY PNEUMATIC SKT 3/8" DRIVE X 5MM HEX DRIVER IM (GP1905M)
- CRAFTSMAN Sockets, 3/4" Drive 1-3/16" 12 Point SAE (CMMT19591)
- PERFORMANCE TOOL 3/8 In Dr. Hex Bit Socket 5/32 In, W38876 (W38876)
- OTC 3/4 in Drive, 2-1/8" 6 pt SAE Socket, 6 Points (1976)
- Apex Sockets