Shop All Impact Sockets
Apex
1/2" Square Drive Socket with U-Guard Urethane Covered
Mfr # UG-M-13MM35
Zoro # G7269558
product price: $94.99
/ea
Sold in multiples of 12 for $1,139.88
Free Shipping & Returns
$1,139.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2" Square
- SAE or Metric Metric
- Number of Points 6
- Overall Length 83.3mm
- Material Tool steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex
- MFR # UG-M-13MM35
- Zoro # G7269558
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1/2" Square |
Overall Length | 83.3mm |
Size | 13mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Tool steel |
Item | Socket with U-Guard |
Category Type | Impact Socket |
Finish | Urethane Covered |
Socket Type | Magnetic |
Description
Socket with U-Guard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS 11/16-24 NEF Hand Tap H5 6 Flt Taper (012726AS)
- WELLER Crescent 1-1/16 in. X 3/4 in. drive SAE 12 Point Standard Socket 1 pc (CDS94N)
- GREY PNEUMATIC 1/4" Drive Male Hex Socket 24mm Socket (9905F)
- GREENLEE Screw Anchor Expander, 3/8-16 (870)
- APEX Impact Socket, Square, 3/8" Drive (10MM43)
- APEX Impact Socket, Square, 3/8" Drive (SF-10MM33)
- APEX Impact Socket, Square, 1/2" Drive (SF-15MM25)
- APEX 1/4" Square Drive Socket 6 (MB-11MM21)
- APEX 3/8" Square Drive Socket 12 (3112-D)
- TEKTON 3/8 Inch Drive x 15/16 Inch 6-Point Impact Socket (SID12024)
- PROTO 3/8 in Drive Flex Impact Socket 15 mm Size 6 pt Deep Depth, Black Oxide (J78415MP)
- Apex Impact Sockets