Shop All Impact Sockets
Apex
1/2" Square Drive Socket with U-Guard Urethane Covered
Mfr # UG-21MM25
Zoro # G7271159
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2" Square
- SAE or Metric Metric
- Number of Points 6
- Overall Length 57.9mm
- Material Tool steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apex
- MFR # UG-21MM25
- Zoro # G7271159
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1/2" Square |
Overall Length | 57.9mm |
Size | 21mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Tool steel |
Item | Socket with U-Guard |
Finish | Urethane Covered |
Category Type | Impact Socket |
Socket Type | Non Magnetic |
Description
Socket with U-Guard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 1/4" Hex SAE Socket, 6 Points (J5008H)
- K-TOOL INTERNATIONAL Torx Screwdriver T-10 (KTI-11310)
- GREAT NECK BLADE 24IN BUTCHER SAW (BUB24)
- MAYHEW SELECT Pin Punch, 4in L, 1/16in Tip, Steel (71000)
- APEX 3/8" Square Drive Socket 12 (3112-D)
- APEX Impact Socket, Square, 3/8" Drive (10MM43)
- APEX Impact Socket, Square, 3/8" Drive (SF-10MM33)
- APEX 1/4" Square Drive Socket 6 (MB-11MM21)
- APEX Impact Socket, Square, 1/2" Drive (SF-15MM25)
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket Deep Socket, Black Phosphate (8930)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3033MD)
- Apex Impact Sockets