Shop All Impact Sockets
Apex
1/2" Square Drive Socket with U-Guard Urethane Covered
Mfr # UG-17MM25-D
Zoro # G7273992
Sold in multiples of 12 for $819.48
$819.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2" Square
- SAE or Metric Metric
- Number of Points 12
- Overall Length 57.9mm
- Material Tool steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apex
- MFR # UG-17MM25-D
- Zoro # G7273992
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1/2" Square |
Overall Length | 57.9mm |
Size | 17mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Material | Tool steel |
Item | Socket with U-Guard |
Category Type | Impact Socket |
Finish | Urethane Covered |
Socket Type | Non Magnetic |
Description
Safety Socket Cover
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Metric Carbon Steel Tap, 14.0 x 1.5mm (97328)
- CHICAGO-LATROBE Screw Extractor 800 Chicago-Latrobe #7-1/2 (Drill Size 39/64") (65019)
- WESTWARD 1/4" Drive Socket Wrench Set SAE, Metric 28 Pieces 3/16 in to 1/2 in, 4 mm to 13 mm , Chrome (33HD81)
- KNIPEX 5/16" Open-End Wrench (98 00 5/16)
- APEX Impact Socket, Square, 3/8" Drive (SF-10MM33)
- APEX 1/4" Square Drive Socket 6 (MB-11MM21)
- APEX Impact Socket, Square, 1/2" Drive (SF-15MM25)
- APEX 3/8" Square Drive Socket 12 (3112-D)
- APEX Impact Socket, Square, 3/8" Drive (10MM43)
- TEKTON 1/2 Inch Drive x 38 mm Deep 6-Point Impact Socket (SID23138)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2033MD)
- Apex Sockets & Ratchets