Shop All Impact Sockets
Apex
1/2" Square Drive Socket 6
Mfr # M-5118
Zoro # G8529768
$28.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2" Square
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1-1/2"
- Material High Carbon Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apex
- MFR # M-5118
- Zoro # G8529768
- UPC # 697099068228
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1/2" Square |
Overall Length | 1-1/2" |
Size | 9/16" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | High Carbon Alloy Steel |
Item | Socket |
Category Type | Impact Socket |
Socket Type | Standard Length Magnetic |
Description
Heat Treated Socket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Avanti Pro 12" 6 Tpi (PS1212AW)
- MITEE-BITE PRODUCTS T-Slot Toe Clamp, 5/8in. (24148)
- CRAFTSMAN Sockets, 1/2" Drive 5/8" SAE Impact Shal (CMMT15852)
- CLEVELAND Spiral Point Tap, Plug, 2 (C57160)
- APEX 3/8" Square Drive Socket 12 (3112-D)
- APEX 1/4" Square Drive Socket 6 (MB-11MM21)
- APEX Impact Socket, Square, 1/2" Drive (SF-15MM25)
- APEX Impact Socket, Square, 3/8" Drive (10MM43)
- APEX Impact Socket, Square, 3/8" Drive (SF-10MM33)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 19 mm Size, Deep Socket, Black Phosphate (49-66-6280)
- GREY PNEUMATIC SKT 1/2" DRIVE X 1-1/4" STANDARD - 12 PO (GP2140R)
- Apex Impact Sockets