Shop All Impact Sockets
Apex
1/2" Square Drive Socket 6
Mfr # M-13MM25
Zoro # G7270748
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2" Square
- SAE or Metric Metric
- Number of Points 6
- Overall Length 57.1mm
- Material High Carbon Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apex
- MFR # M-13MM25
- Zoro # G7270748
- UPC # 697099063117
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1/2" Square |
Overall Length | 57.1mm |
Size | 13mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | High Carbon Alloy Steel |
Item | Socket |
Socket Type | Long Length Magnetic |
Category Type | Impact Socket |
Description
Heat Treated Socket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 14mm 120XP™ Universal Spline XL GearBox™ Flex Head Ratcheting Wrench (86114)
- WILDE 25" HARD CAP PRY BAR w/HANDLE -BULK (HPB16-18.B/MP HC)
- WESTWARD Combination Wrench, 28mm, Metric, Satin (54RZ18)
- S & W MANUFACTURING Knrl Knob, Ream, Ns Scrw, 5/16", 1-1/2", dia. (WHRT-045)
- APEX 1/4" Square Drive Socket 6 (MB-11MM21)
- APEX Impact Socket, Square, 3/8" Drive (10MM43)
- APEX 3/8" Square Drive Socket 12 (3112-D)
- APEX Impact Socket, Square, 3/8" Drive (SF-10MM33)
- APEX Impact Socket, Square, 1/2" Drive (SF-15MM25)
- URREA 1" Drive 6-Point Deep Impact Socket 2" (10032L)
- SUNEX 1/2 In. Drive 10 Mm Hex Impact Socket (26495L)
- Apex Sockets & Ratchets