Shop All Impact Sockets
Apex
1/2" Square Drive Socket 6
Mfr # 27MM15
Zoro # G7257177
product price: $58.85
/ea
Sold in multiples of 12 for $706.20
$706.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2" Square
- SAE or Metric Metric
- Number of Points 6
- Overall Length 41.3mm
- Material High Carbon Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex
- MFR # 27MM15
- Zoro # G7257177
- UPC # 697099240747
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1/2" Square |
Overall Length | 41.3mm |
Size | 27mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | High Carbon Alloy Steel |
Item | Socket |
Category Type | Impact Socket |
Socket Type | Standard Length |
Description
Heat Treated Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3/32 X 1/2 X 4-1/2 High Speed Steel P2 Parallel Cut-Off Blade (2000-6020)
- MILWAUKEE TOOL 1/4 in. Drive 9/16 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9010)
- MORSE Circular Saw Blade, 14 in Blade, 66 Teeth (102841-WWG)
- STANLEY Combination Square 16 In (46-131)
- APEX 1/4" Square Drive Socket 6 (MB-11MM21)
- APEX Impact Socket, Square, 3/8" Drive (10MM43)
- APEX 3/8" Square Drive Socket 12 (3112-D)
- APEX Impact Socket, Square, 1/2" Drive (SF-15MM25)
- APEX 1/2" Square Drive Socket 6 (M-14MM15)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (38240)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2060R)
- Apex Sockets & Ratchets