Shop All Impact Sockets
Apex
1/2" Square Drive Socket 6
Mfr # 17MM35
Zoro # G7258260
$30.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2" Square
- SAE or Metric Metric
- Number of Points 6
- Overall Length 82.5mm
- Material High Carbon Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apex
- MFR # 17MM35
- Zoro # G7258260
- UPC # 697099220084
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1/2" Square |
Overall Length | 82.5mm |
Size | 17mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | High Carbon Alloy Steel |
Item | Socket |
Category Type | Impact Socket |
Socket Type | Extra Long Length |
Description
Heat Treated Socket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC Let- D (46774)
- CRAFTSMAN Sockets, 1/2" Drive 12 Point 27mm Deep S (CMMT12087)
- J.W. WINCO Vibration Isolation Mount, Thread 1/4-20 (456.1-20-15-14-1/4-55)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 3/8-16UNC (342589)
- APEX Impact Socket, Square, 3/8" Drive (10MM43)
- APEX 1/2" Square Drive Socket 6 (M-14MM15)
- APEX 3/8" Square Drive Socket 12 (3112-D)
- APEX 1/4" Square Drive Socket 6 (MB-11MM21)
- APEX Impact Socket, Square, 1/2" Drive (SF-15MM25)
- SUNEX 1/4" Drive Impact Socket 6 (812MDMG)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4030R)
- Apex Impact Sockets