Shop All Impact Sockets
Apex
1/2" Square Drive Socket 6
Mfr # 16MM45
Zoro # G7277118
product price: $27.29
/ea
Sold in multiples of 12 for $327.48
$327.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2" Square
- SAE or Metric Metric
- Number of Points 6
- Overall Length 38.1mm
- Material High Carbon Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex
- MFR # 16MM45
- Zoro # G7277118
- UPC # 697099219446
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1/2" Square |
Overall Length | 38.1mm |
Size | 16mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | High Carbon Alloy Steel |
Item | Socket |
Socket Type | Thin Wall Standard Length |
Category Type | Impact Socket |
Description
Heat Treated Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Power Driver, 1/4in Hex (4ZE54)
- J.W. WINCO DIN508-18-M12-10 T-Slot Nut Steel (A158907)
- HUOT Drill Bit Case, Stub Length, Steel (11300)
- ADFORS Tape Joint Paper 2Inx500Ft (FDW6619-U)
- APEX Impact Socket, Square, 1/2" Drive (SF-15MM25)
- APEX 3/8" Square Drive Socket 12 (3112-D)
- APEX Impact Socket, Square, 3/8" Drive (10MM43)
- APEX 1/4" Square Drive Socket 6 (MB-11MM21)
- APEX Impact Socket, Square, 3/8" Drive (SF-10MM33)
- POWERBUILT 1/2" Drive 23Mm Deep Impact Socket (647290)
- URREA 1/2" drive, 12-point short impact socket 1" (7432)
- Apex Sockets & Ratchets