Shop All Impact Sockets
Apex
1/2" Square Drive Socket 6
Mfr # 16MM25
Zoro # G8529670
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2" Square
- SAE or Metric Metric
- Number of Points 6
- Overall Length 57.1mm
- Material High Carbon Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex
- MFR # 16MM25
- Zoro # G8529670
- UPC # 697099219378
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1/2" Square |
Overall Length | 57.1mm |
Size | 16mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | High Carbon Alloy Steel |
Item | Socket |
Socket Type | Long Length |
Category Type | Impact Socket |
Description
Heat Treated Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (11800)
- DRILL AMERICA 6"-8 NPT Carbon Steel Pipe Tap (DWTPT6INCH)
- APEX TOOL GROUP Torsion Bit, Metric, 5/8", Hex, 19mm, 1-9/16" (SZ-10-19MM)
- LENOX Band Saw Blade, 10 ft. 5 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (80252D2B103175)
- APEX Impact Socket, Square, 3/8" Drive (10MM43)
- APEX 1/2" Square Drive Socket 6 (M-14MM15)
- APEX Impact Socket, Square, 1/2" Drive (SF-15MM25)
- APEX 3/8" Square Drive Socket 12 (3112-D)
- APEX 1/4" Square Drive Socket 6 (MB-11MM21)
- K-TOOL INTERNATIONAL 1/2 in Drive Socket 6 (KTI38218)
- PROTO 1/2 in Drive Flex Impact Socket 18 mm Size 6 pt Standard Depth, Black Oxide (J74418MP)
- Apex Impact Sockets