Shop All Impact Sockets
Apex
1/2" Square Drive Socket 6
Mfr # 14MM15
Zoro # G7272157
$16.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2" Square
- SAE or Metric Metric
- Number of Points 6
- Overall Length 38.1mm
- Material High Carbon Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apex
- MFR # 14MM15
- Zoro # G7272157
- UPC # 697099212294
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1/2" Square |
Overall Length | 38.1mm |
Size | 14mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | High Carbon Alloy Steel |
Item | Socket |
Socket Type | Standard Length |
Category Type | Impact Socket |
Description
Heat Treated Socket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Forstner Bit, 1/2In (FB008)
- FOWLER 0-24in/600mm Xtra-Range Electronic Caliper (54-100-024-1)
- PRECISION TWIST DRILL HSS Steam Oxide 118° Taper Shank Drill Jobber ANSI 1 inch (020100)
- ZORO SELECT Head Set, 10-32, 1.75in, SSG-802 (HS-1032)
- APEX 1/4" Square Drive Socket 6 (MB-11MM21)
- APEX Impact Socket, Square, 3/8" Drive (SF-10MM33)
- APEX 3/8" Square Drive Socket 12 (3112-D)
- APEX Impact Socket, Square, 1/2" Drive (SF-15MM25)
- APEX Impact Socket, Square, 3/8" Drive (10MM43)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact Metric Socket 8mm (84331N)
- GREY PNEUMATIC 1" Drive Socket Chrome plated (4070D)
- Apex Sockets & Ratchets