Shop All Impact Sockets
Apex
1/2" Square Drive Socket 12
Mfr # 5130-D
Zoro # G7261663
product price: $37.99
/ea
Sold in multiples of 12 for $455.88
$455.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2" Square
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1-1/2"
- Material High Carbon Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex
- MFR # 5130-D
- Zoro # G7261663
- UPC # 697099286790
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1/2" Square |
Overall Length | 1-1/2" |
Size | 15/16" |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | High Carbon Alloy Steel |
Item | Socket |
Category Type | Impact Socket |
Socket Type | Double Hex Standard Length |
Description
Heat Treated Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Regular-Point Drill-Bit Set, 29-Piece (53000)
- PRECISION BRAND Hot Melt Coating, 5lb (43010)
- PRIMELINE TOOLS 9 in. Teardrop Type Left Hand Casement Operator, Aluminum (Single Pack) (MP3502)
- PRIME-LINE Casement Operator Tee Handle, White, 11/32 in. Bore, Fits Truth 4 Pack (H 4279)
- APEX Impact Socket, Square, 3/8" Drive (10MM43)
- APEX 3/8" Square Drive Socket 12 (3112-D)
- APEX 1/4" Square Drive Socket 6 (MB-11MM21)
- APEX 1/2" Square Drive Socket 6 (M-14MM15)
- APEX Impact Socket, Square, 1/2" Drive (SF-15MM25)
- CAPRI TOOLS 1/2 in Drive 17 mm 6-Point Metric Deep Impact Socket (5-5217)
- DEWALT Screw Driving, 3/4in. Deep Impact Ready Socket 3/8in. Drive (DW2290)
- Apex Sockets & Ratchets